Allpoints 8010884 Thermal Cut-Off For Waring Products
Allpoints 8010884 Thermal Cut-Off For Waring Products
Write a Review
Questions & Answers (0)
This product will be restocked soon
Specifications
Product Details
| Manufacturers Part Number | 030074 |
| Type | Thermostats, Safety-Electrical |
| Brand | Waring |
Related Products
Safgard™ 550 Series Low Water Cut-Off W/Manual Reset, Short Probe, Commereical, 120V Interrupts power immediately in a low water condition. Burner circuit locks-out if water remains below probe for 30 seconds. Manual reset will not trip due to power failures. Test button checks burner circuit to ensure proper control operation and lock-out function without lowering the water level. Note: Can also be used as a secondary cut-off on steam boilers. Made in the USA . Click for Instructions
Safgard™ 600 Series Low Water Cut-Off W/Auto Reset, Commerical, 24V Interrupts power immediately in a low water condition. Automatically restarts burner on return of water level. Features test button, onboard indicating lights and easy to follow installation instructions. Model 1100 includes plug-in wire harness with labeled quick-connect terminals. Model 1100 is available with additional wiring harnesses for popular boilers. Made in the USA . Click for Instructions
Safgard™ 650 Series Low Water Cut-Off W/Auto Reset, Short Probe, Commerical, 120 V Interrupts power immediately in a low water condition. Automatically restarts burner on return of water level. Features test button, onboard indicating lights and easy to follow installation instructions. Model 1100 includes plug-in wire harness with labeled quick-connect terminals. Model 1100 is available with additional wiring harnesses for popular boilers. Made in the USA . Click for Instructions
Durable, quality tools that can withstand frequent and rigorous applications, the R6 Series can handle 6 hour workdays and get the job done. 3/16" mild steel capacity Heavy-duty ball bearing construction increases durability360 degree rotating metal safety guard Safety throttle lock increases user safety3/16" mild steel capacity Heavy-duty ball bearing construction increases durability360 degree rotating metal safety guard Safety throttle lock increases user safety
For residential and commercial low pressure steam boiler applications. For boilers of any steaming capacity. For mounting in 2-1/2" NPT boiler side tapings. Insertion lengths available in 13/16 - 41/8" (30-105mm). Pack less bellows. Adjustable BX outlet for easy installation. Dual precision switches for dependable operation of the low water cut-off and an alarm or electric water feeder. Optional low voltage switches for self-generating mill volt circuits. Maximum steam pressure 20 psi (1. 4 kg/cm2). Made in the USA .