Safgard™ 1100 Series Low Water Cut-Off, W/Auto Reset, Burner Circuit Test Button, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Interrupts power immediately in a low water condition. Automatically restarts burner on return of water level. Features test button, onboard indicating lights and easy to follow installation instructions. Model 1100 includes plug-in wire harness with labeled quick-connect terminals. Model 1100 is available with additional wiring harnesses for popular boilers. Can be installed directly into the boiler if a suitable tapping is available . The unit can also be installed in the boiler piping using a standard 3/4" tee. Made in the USA.
Click for Instructions
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/7 in |
| Depth | 3-3/4 in |
| Height | 1-3/8 in |
| Weight | 2 lbs |
| NPT | 3/4 in |
Product Details
| Type | Hot Water |
| Color | Black |
| Voltage | 24 V |
| Includes | Automatic Reset, Burner Circuit Test Button, Power and Low Water LED Indicators |
| Manufacturers Part Number | 1100 |
| Brand | Hydrolevel |
| Max Pressure | 160 psi |
Warranty
| Warranty | 1 yr |