Mounts to sight glass tappings. Maintains water level between two probes. Designed to operate with existing water feeder. Includes 711C manifold, two model EL1214 probes and quick hook-up fittings. Note: The 711 & 724 Series is recommended for use on older boilers that do not have tappings suitable for Safgard 400 and CycleGard 400 Series cut-off. Made in the USA.
Safgard™ 724 Series Low Water Cut-Off 724CF For Sight Glass Attachement, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Safgard™ 724 Series Low Water Cut-Off For Sight Glass Attachement, 24V
Mounts to sight glass tappings. Maintains water level between two probes. Designed to operate with existing water feeder. Includes 711C manifold, two model EL1214 probes and quick hook-up fittings. Note: The 711 & 724 Series is recommended for use on older boilers that do not have tappings suitable for Safgard 400 and CycleGard 400 Series cut-off. Made in the USA.
Click For Instructions
Mounts to sight glass tappings. Maintains water level between two probes. Designed to operate with existing water feeder. Includes 711C manifold, two model EL1214 probes and quick hook-up fittings. Note: The 711 & 724 Series is recommended for use on older boilers that do not have tappings suitable for Safgard 400 and CycleGard 400 Series cut-off. Made in the USA.
PRICE
$765.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 2-3/8 in |
| Height | 5-4/5 in |
| Weight | 3 lbs |
Product Details
| Type | Steam |
| Voltage | 24 V |
| Includes | Two Probe Design, Auto Reset, Quick Hook-Up Fittings |
| Color | Black |
| Manufacturers Part Number | 724CF |
| Brand | Hydrolevel |
Warranty
| Warranty | 1 yr |