California Air Tools 8010SPCAD Ultra Quiet & Oil-Free 1.0 Hp 8.0 Gal. Air Compressor
|
Questions & Answers (0)
Product Description
The California Air Tools 8010SPCAd Ultra Quiet and oil-free Air Compressor in a Sound Proof Cabinet is designed to be one of the quietest 1.0 HP electric air compressors in the industry having only 40 decibels of sound. The powerful 1.0 HP motor operates at only 1400 RPM creating less noise and less wear. The oil-free Dual Piston Pump System is engineered for high performance and durability. This air compressor delivers 3.00 CFM at 90 psi with maximum pressure of 115 psi. The Sound Proof Cabinet is insulated with sound reducing foam to reduce noise and vibration. The two latching doors allows for easy access to the air compressor and components. The 4 caster wheels make moving this air compressor from location to location very easy. The California Air Tools EZ-1 Automatic Drain Valve drains the air tank automatically so you do not have to drain the air tank manually. The California Air Tools 8010SPCAD Air Compressor is designed for anyone who must have a Ultra Quiet Air Compressor in their office, shop, store, warehouse or home.
PRICE
$1,243.00
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 3/4 in |
| Width | 19 3/4 in |
| Height | 31 1/2 in |
| Weight | 132 lbs |
| Tank Size | 8 gal |
| Tank Outlet | "1/4""" |
Product Details
| Air Dryer | No |
| Pump Drive | Dual Piston |
| Pump Material | Cast Aluminum |
| Tank Drain Valve | Automatic |
| Max PSI | 115 psi |
| Start Type | Electric |
| Material | Steel |
| Phase | Single |
| Tank Orientation | Horizontal |
| Manufacturers Part Number | CAT-8010SPCAD |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 3 CFM |
| Brand | California Air Tools |
| Type | Stationary |
| CFM | 4.00 @ 40 PSI CFM |
| Horsepower | Powerful 1.0 HP (Rated / Running) 2.0 HP (Peak) Motor HP |
| Color | Gray |
| After Cooler | N |
| Style | Hotdog |
| Voltage | 110 V |
| Air Filter | N |
| Start Up Time | Less time to fill the tank - 3.15 Minutes |
| Noise Output | 40 dBA |
Warranty
| Warranty | 1 Year Limited |