80/20® 1.0" X 2.0" T-Slotted Extrusion Smooth Bar, 120"
Write a Review
|
Questions & Answers (0)
Product Description
1020-S is a 1.00" x 2.00" fractional 10 series rectangular T-slot profile with six open T-slots, one on each 1.00" face and two on each 2.00" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1020-S profile is compatible with 10 series fasteners. The center cavity of the profile can be pressurized up to 150 psi, lending itself to work spaces, machine guards and panel mount racks.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1 in |
| Height | 2 in |
Product Details
| Type | T-Slotted Extrusion Smooth |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 1020-S-120 |
| Brand | 80/20 Inc |