80/20® 10 Series 1" Diameter Single Shaft Blank Mounting Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single shaft blank stanchion mounting plate is commonly used with the aluminum tube profile to create a custom offset axis. The tube connects perpendicular to the mounted base to form the stanchion. The plate is aluminum, making it a strong and durable option. Clamp screws are included.
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Height | 2 in |
Product Details
| Type | Shaft Blank Stanchion Mounting Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 5400-BLACK |
| Brand | 80/20 Inc |