80/20® 15 Series 1.5" Diameter Single Shaft Blank Mounting Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single shaft blank stanchion mounting plate is commonly used with the aluminum tube profile to create a custom offset axis. The tube connects perpendicular to the mounted base to form the stanchion. The plate is aluminum, making it a strong and durable option. Clamp screws are included.
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 |
| Height | 1-7/16 in |
Product Details
| Type | Shaft Blank Stanchion Mounting Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 5450-BLACK |
| Brand | 80/20 Inc |