80/20® 10 Series Tension Ball Latch With Mounting Brackets, Black
Write a Review
|
Questions & Answers (0)
Product Description
The tension ball latch is comprised of a latch, striker plate and mounting plate. The latch tension adjusts with two spring-loaded screws allowing the striker to enter from either the front or the side. This is a strong and durable method that creates a secure connection and is ideal for latching. The hardware to attach the hinge to a T-slot is included and no machining services are required.
PRICE
$53.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | 15, 30, 40, 45 |
| Manufacturers Part Number | 2134-BLACK |
| Type | Ball Latch |
| Finish Type | Anodize |
| Material | Aluminum |
| Brand | 80/20 Inc |