80/20® 15 Series 1-1/2" x 4-1/2" T-Slotted Extrusion Profile Smooth Bar, 120"
Write a Review
|
Questions & Answers (0)
Product Description
1545-S is a 1.50" x 4.50" fractional 15 series rectangular T-slot profile with eight open T-slots, three on each 4.50" face and one on each 1.50" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1545-S profile is compatible with 15 series fasteners and has center cavities that can be pressurized up to 150 psi. The eight open T-slots make this profile great for mounting accessories, flat plates and hinges while the ability to pressurize it lends it to machine frames or robotics
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 4-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | T-Slotted Extrusion Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 1545-S-120 |
| Brand | 80/20 Inc |