80/20® 10,15 Series Plastic Magnetic Catch
Write a Review
|
Questions & Answers (0)
Product Description
The nylon magnetic door catch consists of a latch and a strike button. The latch is made of molded black fiberglass-reinforced nylon and is a quick-catching method ideal for lightweight plastic panel doors. A panel tap is required to mount the striker button.
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 13/16 in |
| Height | 13/16 in |
Product Details
| Type | Magnetic Door Catch |
| Material | Nylon |
| Series | 10, 15 |
| Manufacturers Part Number | 4486 |
| Brand | 80/20 Inc |