80/20® 10 &15 Series Magnetic Door Catch, Anodize Finish, Bright
Write a Review
|
Questions & Answers (0)
Product Description
The magnetic door catch is lightweight and ideal for latching plastic panels in place. It has an estimated pull force of 12 pounds (5.443 kilograms). All of the mounting hardware is included. The magnetic door catch requires a panel tap service to mount the striker plate to the plastic panel.
PRICE
$12.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/16 |
Product Details
| Type | Magnetic Door Catch |
| Finish Type | Zinc |
| Material | Steel |
| Series | 10, 15 |
| Manufacturers Part Number | 2090 |
| Brand | 80/20 Inc |