Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246740

MPN #: 65-4486

80/20® 25, 40 Series plastic Magnetic Catch, Black

Product Description
The nylon magnetic door catch consists of a latch and a strike button. The latch is made of molded black fiberglass-reinforced nylon and is a quick-catching method ideal for lightweight plastic panel doors. A panel tap is required to mount the striker button.

PRICE
$11.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-9/16

Product Details

Series25, 40
Manufacturers Part Number65-4486
TypeMagnetic Door Catch
MaterialNylon
Brand80/20 Inc