Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247142

MPN #: 3469

80/20® 1/4-20 x .750 Button Head Socket Cap Screw w/Washer & Hex Nut, Black Zinc

Product Description
3469 is comprised of:
  • 1/4-20 x .750" Button Head Socket Cap Screw (BHSCS)
  • 1/4-20 Hex Nut
  • .286" ID Washer


PRICE
$0.83

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2

Product Details

Manufacturers Part Number3469
TypeButton Head Socket Cap Screw
Finish TypeBlack Zinc
Brand80/20 Inc