80/20® 15 & 40 Series Rhombus Nut, M5, Slot 8, Die-Cast Zinc, Bright
Write a Review
|
Questions & Answers (0)
Product Description
The economy drop-in T-nut is a fastening option that loads either from the profile ends or side, which is helpful for applications where the ends are inaccessible. It is a cost-effective fastener that provides infinite positioning along the profile T-slot and is available in an option of threads.
PRICE
$1.73
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 |
| Width | 5/16 in |
Product Details
| Type | T-Nut |
| Finish Type | Zinc |
| Material | Zinc |
| Series | 15, 40 |
| Manufacturers Part Number | 13181 |
| Brand | 80/20 Inc |