80/20® M10 ECONOMY ANTI-VIBRATION MOUNT
Write a Review
|
Questions & Answers (0)
Product Description
The economy anti-vibration mount is a foot that pivots 20 degrees to accommodate uneven floors. It has a rubber pad to provide resistance to vibration, making it useful for high-precision projects or computerized machinery. There are options available with load capacities ranging from 95-650 pounds (23-148 kilograms). It mounts using a base plate and requires an end tap in the profile. Additional Information: The economy anti-vibration mount comes with a jam nut.
PRICE
$43.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | M10 x 1.50 in |
Product Details
| Manufacturers Part Number | 65-2207 |
| Type | Economy Anti-Vibration Mount |
| Finish Type | Zinc |
| Material | Steel |
| Brand | 80/20 Inc |