- Works with 15, 40, 45 series T-slot profiles
- Max load: 660 lbs (300 kg) per leg up to 3,300 lbs (8-legs)
- Max stroke: 15.750" (400mm)
- Retracted height of legs: 24.803" (630mm)
- Extended height of legs: 40.551" (1030mm)
- ISO Class 7 (US Cleanroom Class 10,000): full load
- Integrated tilt sensor
- PLC compatibility (see user manual for more information)
- Includes 4 Column Legs, 3 programmable height settings, and a digital readout of current height
- Requires base plates available for mounting to T-slot or caster
80/20® 15, 40 & 45 Series 400Mm Electric Column Lift System, 4 Column Legs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,359.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
Product Details
| Series | 15, 40, 45 |
| Manufacturers Part Number | 50041 |
| Type | Electric Column Lift System |
| Material | Aluminum |
| Brand | 80/20 Inc |