- Max load: 450 kg (992 lbs) – includes weight of frame
- Max stroke: 300mm (11.811")
- Lifting speed: 5mm (.197") per hand crank turn
- Included in kit: hydraulic pump with hand crank (1), linear leg units (4), rubber leveling feet (4), mounting brackets (8), M5 x 8mm bolts (16)
- Kit ships in one box weighing 29 lbs and measuring 35" x 12" x 9" in size
80/20® 15 Series 30, 40 & 45 Crank Hydraulic Lift System
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$979.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | 15, 30, 40, 45 |
| Manufacturers Part Number | 2371 |
| Type | Hand Crank Lift System |
| Finish Type | Textured Powder Coat |
| Material | Steel/Aluminum |
| Brand | 80/20 Inc |