Hein-Werner 10 Ton Wheel Lift System - HW93693
Write a Review
|
Questions & Answers (0)
Product Description
Lifts engage wheels without needing to remove panels on vehicle. Raise front or rear end of vehicle using a single controller. Load retention pin allows lifts to function as stands. Wide base ensures stability. Completely air operated, no electrical connections required. Safety launch design provides six different locked positions. Portable lifts allow for use in any area of the shop. Sold In Pairs Only. 2 year limited manufacturers warranty.
PRICE
$29,429.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/2 in |
| Depth | 39-1/2 in |
| Height | 53-1/4 in |
| Weight | 1234 lbs |
| Max Height | 24 in |
Product Details
| Capacity | 20000 Lbs |
| Package Quantity | 2 |
| Description | 10 Ton End Lift |
| Color | Blue |
| Manufacturers Part Number | HW93693 |
| Brand | Hein-Werner |