Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246434

MPN #: 2327

80/20® 15 Series & 40 Concealed Hinge, Anodize Finish

Product Description
The 4 hole - concealed hinge allows you to design doors with hidden hinges when the door is closed. The hinge mounts to the inside of the frame, which makes enclosures more secure; they are not able to be dismantled when the door is shut.

PRICE
$22.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4

Product Details

TypeConcealed Hinge
Finish TypeAnodize
MaterialAluminum
Series15, 40
Manufacturers Part Number2327
Brand80/20 Inc