80/20® 15 Series 1-1/2 x 1-1/2" Aluminum T-Slotted Profile, Single Open T-Slots, 120" Bar
Write a Review
|
Questions & Answers (0)
Product Description
1501-LS is a 1-1/2" x 1-1/2" lite fractional 15 series square T-slot profile with one open T-slot on one 1-1/2" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1501 profile is compatible with 15 series fasteners. The three closed faces on this profile provides a clean, aesthetic look and lends itself to furniture, displays, desks, trade show booths, or retail kiosks.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | T-Slotted Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 1501-LS-120 |
| Brand | 80/20 Inc |