- Includes 3 programmable height settings, and a digital readout of current height
- Max load: 600 kg (1320lbs) – includes weight of frame
- Max stroke: 300mm (11.811")
- Lifting speed: 9mm per second (.354"/sec)
- Included in kit: control box (1), memory control switch (1), linear leg units with 6.5' cables (4), 9.5' power cable (1), rubber leveling feet (4), mounting brackets (8), M5 x 8mm bolts (16)
- Kit ships in one box weighing 33 lbs and measuring 30" x 10" x 7" in size
80/20® 15 Series 30, 40 & 45 Electric Spindle Lift System
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,109.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Series | 15, 30, 40, 45 |
| Manufacturers Part Number | 2372 |
| Type | Electric Lift System |
| Finish Type | Tumbled Mill |
| Material | Steel/Aluminum |
| Brand | 80/20 Inc |