80/20® 15 Series Double End Fastener, M8
Write a Review
|
Questions & Answers (0)
Product Description
The double end fastener assembly is comprised of two button head socket cap screws and a double wing clip. It provides a completely hidden, fixed, 90 degree connection. The winged tabs of the clip prevent the mating profile from rotating. The double end fastener is used with larger profiles and speeds up project assembly time by replacing the need for two end fasteners. It requires an end tap service (creating two parallel through holes) on the mounting profile and two access holes in the mating profile in order to reach the screw heads.
PRICE
$6.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 |
| Height | 1 in |
| Dimension A | 5/8 |
| Dimension B | 7/16 |
Product Details
| Type | Double End Fastener |
| Material | Steel |
| Series | 15 |
| Manufacturers Part Number | 3902 |
| Brand | 80/20 Inc |