80/20® 15 Series Single Flange Unibearing Profile, 145" Bar, Mill Finish
Write a Review
|
Questions & Answers (0)
Product Description
The single flange UniBearing profile can be cut to your desired length. It is commonly used in custom linear bearing applications when there is one guiderail.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 3-1/8 in |
| Height | 5/8 in |
Product Details
| Type | Single Flange Unibearing |
| Finish Type | Mill |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 8583-145 |
| Brand | 80/20 Inc |