Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3144623

MPN #: 20-4040-6.05M

80/20® 20 Series 1-9/16" x 1-9/16" Eight T-Slotted Extrusion Profile, 238-3/16"L Stock Bar

Product Description
20-4040 is a 1-9/16"W x 1-9/16"H 20 series square T-slot profile with eight open T-slots, two on each 1-9/16" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 20-4040 profile is compatible with 20 series fasteners. The eight open T-slots and strength make it a great choice for automation applications, machine frames and workstations.

PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length238-3/16
Width1-9/16 in
Height1-9/16 in
Weight0.1 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series20 Series
Finish TypeAnodize
MaterialAluminum
DescriptionEight T-Slotted Extrusion Profile
Manufacturers Part Number20-4040-6.05M
Grade6005A – T61
Brand80/20 Inc