Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3144612

MPN #: 20-2020-3M

80/20® 20 Series 13/16" x 13/16" Four T-Slotted Extrusion Profile, 118-1/8"L Stock Bar

Product Description
20-2020 is a 13/16"W x 13/16"H 20 series square T-slot profile with four open T-slots, one on each 13/16" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 20-2020 profile is compatible with all 20 series fasteners. The 20-2020 profile is part of the smallest profile series 80/20® offers and lends itself to machine guards, work benches, panel mount racks or displays. The four open T-slots enable access from any direction and are useful for mounting accessories.

PRICE
$44.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length118-1/8
Width13/16 in
Height13/16 in
Weight0 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series20 Series
Finish TypeAnodize
MaterialAluminum
DescriptionFour T-Slotted Extrusion Profile
Manufacturers Part Number20-2020-3M
Grade6005A – T61
Brand80/20 Inc