Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246739

MPN #: 65-2069

80/20® 25, 40 Series 1.4 kg Pull Force Grabber Door Catch and Keeper, PC / ABS, Black

Product Description
The Grabber™ door catch is made of corrosion-resistant black ABS with three different pull forces available. It is spring-loaded and mounts to a T-slot with a Grabber™ door catch mounting plate on the inside of an enclosure to create a push to close/pull to open latch. The required hardware to mount the Grabber™ door catch to the plate is included. It requires a Grabber™ door catch clearance machining service which includes the tap.

PRICE
$13.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series25, 40
Manufacturers Part Number65-2069
TypeDoor Catch
MaterialPC/ABS
Brand80/20 Inc