80/20® 25, 40 Series 2.6 kg Pull Force Grabber Door Catch and Keeper, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Grabber door catch is made of corrosion-resistant black ABS with three different pull forces available. It is spring-loaded and mounts to a T-slot with a Grabber door catch mounting plate on the inside of an enclosure to create a push to close/pull to open latch. The required hardware to mount the Grabber door catch to the plate is included. It requires a Grabber door catch clearance machining service which includes the tap.
PRICE
$13.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-7/8 |
| Width | 9/16 in |
| Height | 48-1/4 in |
Product Details
| Type | Door Catch |
| Material | PC/ABS |
| Series | 25, 40 |
| Manufacturers Part Number | 65-2088 |
| Brand | 80/20 Inc |