Meiji Techno MA667 Polarizing Plate
Write a Review
|
Questions & Answers (0)
Product Description
MA667 Polarizing plate for use with PB, PBH, AB, ABH, ABZH, PKL-2, PLS-2 & PLS-3 BD bases (Recommended for use with the MA550, MA550/05 and MA550/10).
PRICE
$239.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Microscope Accessories |
| Color | Black |
| Accessory Type | Polarizing Accessories |
| For Use With | EM Series Stereo Microscopes |
| Material | Glass/Plastic/Cast Aluminum Alloy |
| Description | Polarizing Plate |
| Package Quantity | 1 |
| Manufacturers Part Number | MA667 |
| Brand | Meiji Techno |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ISO9001, ROHS |