Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3144670

MPN #: 25-2550-3M

80/20® 25 Series 1" x 1-15/16" Six T-Slotted Extrusion Profile, 118-1/8"L Stock Bar

Product Description
25-2550 is a 1"W x 1-15/16"H 25 series rectangular T-slot profile with six open T-slots, two on each 1-15/16"H face and one on each 1" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 25-2550 profile is compatible with 25 series fasteners. The center cavity of the profile can be pressurized up to 1.034 N/mm2 (150 psi), lending itself to work spaces, machine guards, displays and panel mount racks.

PRICE
$98.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length118-1/8
Width1 in
Height1-15/16 in
Weight0.1 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series25 Series
Finish TypeAnodize
MaterialAluminum
DescriptionSix T-Slotted Extrusion Profile
Manufacturers Part Number25-2550-3M
Grade6005A – T61
Brand80/20 Inc