80/20® 45 Series Plate Connector, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
The plate connector is a strong external fastening method offering a long-lasting connection. The plate connector loads from the side or end of the profile and forms a 90 degree connection. The plate connector allows users to mount to the mating profile.
PRICE
$7.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 |
| Width | 15/16 in |
Product Details
| Type | Plate Connector |
| Finish Type | Anodize |
| Material | Zinc |
| Series | 45 |
| Manufacturers Part Number | 14136 |
| Brand | 80/20 Inc |