- 5/16-18 x 1.000" Button Head Socket Cap Screw (BHSCS)
- 5/16-18 Roll-In T-Nut with Flex Handle
- 0.349" ID Washer
80/20® 5/16-18 x 1.000 Button Head Socket Cap Screw w/Washer & Roll-In T-Nut, Black Zinc
Write a Review
|
Questions & Answers (0)
Product Description
3445 is comprised of:
PRICE
$4.04
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 |
Product Details
| Manufacturers Part Number | 3445 |
| Type | Button Head Socket Cap Screw |
| Finish Type | Black Zinc |
| Brand | 80/20 Inc |