80/20 3627 Socket Head Cap Screw, 1-1/4"L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3627 Socket Head Cap Screw, 1-1/4"L
Socket Head Cap Screw, SHCS.
Socket Head Cap Screw, SHCS.
PRICE
$1.45
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 in |
| Width | 7/16 in |
| Height | 7/16 in |
| Thread | 5/16-18 in |
Product Details
| Type | Cap Screw |
| Finish Type | Stainless |
| Material | Stainless Steel |
| Description | Socket Head |
| Series | 15 Series |
| Manufacturers Part Number | 3627 |
| Brand | 80/20 Inc |