Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247366

MPN #: 3887

80/20® Bolt Assembly M8 x 25mm Bright SHCS with Washer & Slide-In Economy T-Nut, Bright Zinc

Product Description
3887 is comprised of:
  • M8 x 25.00mm Socket Head Cap Screw (SHCS)
  • M8 Slide-in Economy T-Nut - Offset Thread
  • .335" ID Washer


PRICE
$1.36

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/8

Product Details

Manufacturers Part Number3887
TypeBolt Assembly
Brand80/20 Inc