Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247162

MPN #: 3488

80/20® Button Head Socket Cap Screw, with Hex Nut, 10-32 x 5/8"

Product Description
3488 is comprised of:
  • 10-32 x .625" Button Head Socket Cap Screw (BHSCS)
  • 10-32 Hex Nut
  • .221" ID Washer


PRICE
$0.62

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4

Product Details

Manufacturers Part Number3488
TypeButton Head Socket Cap Screw
Brand80/20 Inc