Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247078

MPN #: FP-96-BK

80/20® Flex pipe 8' Steel Flat Pipe ABS Coated, Black

Product Description
The FP-96-BK is an 8 ft (2438 mm) PE-coated steel pipe designed for lean manufacturing. Its 28 mm diameter ensures compatibility with Flexpipe's modular systems. The black coating is commonly used for base frames and support structures, and its durability makes it suitable for both static and mobile structures.

Features:
  • Color-Driven Efficiency: Commonly used for base frames and support structures
  • Lean Integration: Fits any 28 mm joint and connector setup
  • Industrial Durability: PE surface resists corrosion, impact, and solvents
Use this pipe in a wide range of lean production setups, including:

Application Areas:
  • Heavy-duty base frames
  • Wheeled workstation cores
  • Under-structure support beams


PRICE
$22.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96

Product Details

Manufacturers Part NumberFP-96-BK
TypeFlat Pipe
MaterialSteel
Brand80/20 Inc