- Adjustable angle from 0 degrees up to 260 degrees
- Compatible with 28mm pipes
- Hardware included
- Assembly required
- Chrome-plated with anti-static properties (ESD)
- Used for the creation of angular sides and top or V-shaped racks with angles wider than 90 degrees
80/20® Flex pipe Extended Pivot Joint Set with Hardware, Steel, Chrome Plating
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/16 |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
Product Details
| Type | Extend Pivot Joint Set |
| Finish Type | Chrome Plating |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | HJ-6ANP-HW |
| Brand | 80/20 Inc |