80/20® Corner Joint Set Steel Cr
Write a Review
|
Questions & Answers (0)
Product Description
The HJ-2NP is a chrome-plated joint set with antistatic properties (ESD) that allows creating a three-pipe intersection or a corner. This joint set will probably be used for most of your structure's external corners and structural separations on two perpendicular sides. Other applications of the HJ-2NP include the creation of more complex and ergonomic handles, the creation of V-shape racking support or a V-shape roof. It is often associated with the AI-CORNER accessory when positioning a surface on external sides.
The HJ-2NP is compatible with most 28mm pipe and joint systems. This will give you the freedom to use inner or outer parts of other systems with the HJ-2NP parts and complete with Flexpipe parts.
The HJ-2NP is compatible with most 28mm pipe and joint systems. This will give you the freedom to use inner or outer parts of other systems with the HJ-2NP parts and complete with Flexpipe parts.
PRICE
$4.29
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 |
Product Details
| Manufacturers Part Number | HJ-2NP |
| Type | Corner Joint Set |
| Finish Type | Chrome |
| Material | Steel |
| Brand | 80/20 Inc |