- Toggle latch assembly
- Steel version: Zinc-plated steel
- Blue passivated finish Stainless steel version: Stainless steel
- European Standard No. 1.4301 (American Standard Series 304)
- L3 Min - 78 mm, (3.07 in)
J.W. Winco, GN831.1 Toggle Latch, 110ENGK, Size 110, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.30
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size Ref | Size 110 |
| M4 | 15, (.59) |
| M2 | 36, (1.42) |
| M3 | 5.5, (.22) |
| H1 | 22, (.87) |
| M1 | 8, (.32) |
Product Details
| Type | Standard |
| Series | GN 831.1 |
| Material | Steel |
| Description | Toggle Latch |
| Manufacturers Part Number | 110ENGK |
| Brand | J.W. Winco |
| Max Holding Capacity | 1100 N |