- Toggle latch assembly
- Steel version: Zinc-plated steel
- yellow passivated Stainless steel version: Stainless steel
- European Standard No. 1.4301 (American Standard Series 304) The catch bracket is part of the latch assembly
- B2 +0.5 mm : 15 mm, (.59 in)
- L2-1 : 40 mm, (1.57 in)
- B4~ : 25 mm, (.98 in)
J.W. Winco, GN832.4 Toggle Latch, 55ENEH, Size 55, Steel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.98
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension l1~ | 57, (2.24) |
| Size Ref | Size 55 |
| M4 | 14, (.55) |
| M2 | 10, (.39) |
| M3 | 3.8, (.15) |
| H1 | 12, (.47) |
| M1 | 5.5, (.22) |
Product Details
| Type | Standard |
| Series | GN 832.4 |
| Material | Steel |
| Description | Toggle Latch |
| Manufacturers Part Number | 55ENEH |
| Max Holding Capacity | 550 N |
| Brand | J.W. Winco |