80/20® Flex pipe Tee Hinge Joint, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The H-12 is a metal single joint needed to assemble the HJ-12 joint set. This product is a different version of an H-1 that can be assembled on a hinge. To build an HJ-12 you just need to group two H-12 around an AP-HINGE, creating a tee joint that can rotate.
The H-12 is a unique component of the Flexpipe system, and the joint set obtained from it is used for many specialized applications.
Without an AP-HINGE, the H-12 will not work on the 28mm pipe.
The H-12 is a unique component of the Flexpipe system, and the joint set obtained from it is used for many specialized applications.
Without an AP-HINGE, the H-12 will not work on the 28mm pipe.
PRICE
$1.29
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 |
Product Details
| Manufacturers Part Number | H-12 |
| Type | Tee Hinge Joint |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Brand | 80/20 Inc |