80/20® Flex pipe Outer Corner Joint, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The H-3 is a metal single joint needed in the creation of the HJ-2 joint set. The H-3 composes the outer part of one of the most used joints in the Flexpipe system.
The H-3 has six internal striations for optimal grip on the pipe's coating. This part is also pre-drilled with three holes for the reinforcement of heavy-duty structures.
The joint comes in a nickel-plated version called H-3NP. This version is perfect when creating antistatic versions of the HJ-2 connector.
The Flexpipe H-3 is compatible with the H-3 equivalent of most connector.
The H-3 has six internal striations for optimal grip on the pipe's coating. This part is also pre-drilled with three holes for the reinforcement of heavy-duty structures.
The joint comes in a nickel-plated version called H-3NP. This version is perfect when creating antistatic versions of the HJ-2 connector.
The Flexpipe H-3 is compatible with the H-3 equivalent of most connector.
PRICE
$1.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 11/16 in |
| Height | 11/16 in |
Product Details
| Type | Outer Corner Joint |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Manufacturers Part Number | H-3 |
| Brand | 80/20 Inc |