- Compatible with 28mm pipes
- Hardware included
- Assembly required
- A Flexpipe product
80/20® 5 Way Cross Joint Set, Steel, Black
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | HJ-5 |
| Type | Cross Joint Set |
| Finish Type | Black |
| Material | Steel |
| Brand | 80/20 Inc |
Related Products
The HJ-13NP is a chrome-plated joint set with antistatic properties (ESD) generally used to reinforce the structure's capacity. To assemble an HJ-13NP you need to put two H-13NP together with an M6-25BWZ bolt and an M6-NWZ nut. Assembly tip: This joint set is frequently used for the assembly of workstation, rack or cart requiring a high load capacity. To make an HJ-13NP, you need to assemble two H-13NP with one M6-25BWZ bolt and one M6-NWZ nut.
The HJ-20 is a black metal joint set that allows you to connect two 28 mm pipes in a T-shape or to create a corner. You can rotate this connector up to 360-degree before fixing it to make 45- or 90-degree support for surfaces or just for supporting your products. This connector was designed for a quick and easy installation. This piece can only be used with the FP-96-BK. To assemble an HJ-20 you need to put one H-1 and one H-20 together with an M6-25B bolt and an M6-N nut. Take note that the HJ-20 is the strongest and the simplest connector to use with the flat pipe,
The HJ-2NP is a chrome-plated joint set with antistatic properties (ESD) that allows creating a three-pipe intersection or a corner. This joint set will probably be used for most of your structure's external corners and structural separations on two perpendicular sides. Other applications of the HJ-2NP include the creation of more complex and ergonomic handles, the creation of V-shape racking support or a V-shape roof. It is often associated with the AI-CORNER accessory when positioning a surface on external sides. The HJ-2NP is compatible with most 28mm pipe and joint systems. This will ...
The H-4 is a metal single joint needed to create joint sets known as HJ-3 and HJ-4. This joint is mostly used to create joints that work best in the center of structures. Since this metal piece is part of the HJ-3, which is a critical connector. This part will not be used as much as the three first Hs. The H-4 was built with six internal striations for optimal grip on the pipe's outer coating. This connector was also pre-drilled with three holes for the reinforcement of heavy-duty structures. The product comes in a nickel-plated version called H-4NP. This version will be necessary when ...
Great solution for Parallel and Double Piping! Generally used to reinforce the load bearing capacity of structures, the HJ-21 can also be used as a thrust bearing on a flow rack or rack Just like the popular HJ-13 format, our Double Tee Join Set HJ-21 takes it to the next level. Instead of using two HJ-1s for your parallel or double piping needs, the HJ-21 offers a stronger, faster and less expensive assembly process.