80/20® Fractional Metric Series Base For Swivel Feet, D40 w/ Anti-Slip Plate, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The swivel foot base is made of stainless steel. It is a heavy-duty leveling foot with a rubber pad that provides resistance to vibration, making it useful for precision applications. There are load capacity options available ranging from 4400-8800 pounds (1995.80-3991.61 kilograms). The swivel foot base requires a threaded stem.
PRICE
$28.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Height | 13/16 in |
Product Details
| Type | Swivel Foot Base |
| Finish Type | Stainless |
| Material | Stainless Steel/Thermoplastic Elastomer |
| Series | Fractional, Metric |
| Manufacturers Part Number | 12172 |
| Brand | 80/20 Inc |