80/20® M10 DELUXE LEVELING FOOT
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe leveling foot has a jam nut that allows it to pivot 20 degrees to accommodate uneven floors. There are options available with load capacities ranging from 1000-7400 pounds and 317-3357 kilograms. The deluxe leveling foot is a heavy-duty option ideal for large structures and commonly mounts to a profile with a base plate.
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Thread | M10 x 1.50 in |
Product Details
| Type | Deluxe Leveling Feet: |
| Finish Type | Zinc |
| Material | Steel |
| Manufacturers Part Number | 65-2190 |
| Brand | 80/20 Inc |