Features:
- 10 and 15 Series compatible
- 1000-7400 lbs. Load capacity range
- Threads directly into tapped profile
- End-Jam nut included
- Pivots 20° to accommodate uneven floors
- Base plates can also be used for mounting feet to T-slotted profiles
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 2-7/8 in |
| Height | 1-1/4 in |
Product Details
| Type | Levelling Foot |
| Finish Type | Zinc |
| Material | Steel |
| Description | Leveling Foot |
| Series | 15 Series |
| Manufacturers Part Number | 2194 |
| Brand | 80/20 Inc |