Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247560

MPN #: 75-3578

80/20® M5 x 12mm Black SHCS with Slide-In Economy T-Nut Block, Bright Zinc

Product Description
75-3578 is comprised of:
  • M5 x 12.00mm Socket Head Cap Screw (SHCS)
  • M5 Slide-in Economy T-Nut Block


PRICE
$0.94

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11/16

Product Details

Manufacturers Part Number75-3578
TypeBolt Assembly
Finish TypeBright Zinc
Brand80/20 Inc