- 13 layers black and red sandwiched foam sheet
- Easy to cut thanks to the different layers to easily reach the necessary depth
- Perfect to build 5S shadow boards for maximum organization and visual control
- A Flexpipe product
80/20® Fractional, Metric, Pipe Series Kaizen Foam, 13 layer, 20'' x 40'' x 2''
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Width | 2-3/8 in |
| Height | 19-1/2 in |
Product Details
| Type | Kaizen Foam |
| Material | Polyethylene/Foam |
| Series | Fractional, Metric, Pipe |
| Manufacturers Part Number | D-5SFOAM2040 |
| Brand | 80/20 Inc |