80/20® Fractional, Metric, Ready Tube Series 4" Swivel Caster with Brake
Write a Review
|
Questions & Answers (0)
Product Description
The flange mount swivel caster is a foot that adds mobility to an application and commonly mounts to the T-slot profile end or side using a base plate. The swivel enables easy movement and pivot turns. The top mount brake locks both the wheel and swivel motion. This is ideal for use in industrial settings such as mobile carts and material handling solutions.
PRICE
$20.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 |
| Height | 5-1/16 in |
Product Details
| Type | Flanged Mount Swivel Caster |
| Material | Steel/Soft Rubber |
| Series | Fractional, Metric, Ready Tube |
| Manufacturers Part Number | W-4PSB |
| Brand | 80/20 Inc |