80/20® Metric Series M8 x 40.00mm, Swivel Foot Threaded Stem
Write a Review
|
Questions & Answers (0)
Product Description
The swivel foot threaded stem is used with swivel bases and is available in zinc-plated or stainless steel.
PRICE
$5.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 |
| Height | 1-7/8 in |
| Thread | M8 x 1.25 in |
Product Details
| Type | Swivel Foot Threaded Stem |
| Finish Type | Zinc |
| Material | Steel |
| Series | Metric |
| Manufacturers Part Number | 12390 |
| Brand | 80/20 Inc |