80/20® 3/8-16 Economy Leveling Foot
Write a Review
|
Questions & Answers (0)
Product Description
The economy leveling foot has a jam nut that allows it to pivot 20 degrees to accommodate uneven floors. It is a cost-effective option ideal for heavy-duty projects. There are options available with load capacities ranging from 1050-4700 pounds (475-2130 kilograms). The economy leveling foot can be mounted directly to a profile end or to the side or end with a base plate.
PRICE
$4.61
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
| Width | 7/8 in |
| Height | 2 in |
| Thread | 3/8-16 in |
Product Details
| Type | Leveling Foot |
| Finish Type | Zinc |
| Material | Steel |
| Series | Fractional, Ready Tube |
| Manufacturers Part Number | 2191 |
| Brand | 80/20 Inc |